BEVELLED-EDGE CHISEL SET 2-COMPONENT 26MM/1-1/64"
715.653426
- UNSPSC 27111906
Delivery
In stock for delivery.
0 Review(s)
2K handle for maximum resistance in line with DIN 5139
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 26 mm |
EAN | 4046778848907 |
Features
Ergonomically shaped 2K handle. Non-slip, effortless work. |
Metal impact cap. Optimum transfer of impact force, durable. |
Polished chromium-vanadium blade. Clean cuts, long service life. |
Customers Also Viewed
Review(s)
Product not yet rated.