Flat chisel FL-L200-B25MM
714.6304
- UNSPSC 27111901
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 200 mm |
Tip Width | 25 mm |
Width | 23 mm |
Thickness | 13 mm |
Weight | 380 g |
Standards Met | DIN 6453 |
EAN | 4011231719391 |
Features
DIN 6453 |
Customers Also Viewed
Review(s)
Product not yet rated.