ZEBRA pin punch 3MM-L150MM
714.63253
- UNSPSC 27111505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:07 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 150 mm |
Outer Diameter | 30 mm |
Tip Diameter | 3 mm |
EAN | 4045727813119 |
Features
Ergonomically shaped 2K handle. Secure grip, effortless work |
Vibration protection. The handle dampens impact vibrations and oscillations |
Impact protection. Prevents injuries to the hand |
Made from hardened tool steel. Long service life |
Review(s)
Product not yet rated.