
2 pieces in stock at Vaughan, ON as of 2:55 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 2:55 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 31 |
| Drive Size | 1/2 in |
| Case Length | 350 mm |
| Case Width | 260 mm |
| Case Thickness | 55 mm |
| EAN | 4049557581606 |
| 8 TX socket wrenches, short version: TX 25, 27, 30, 40, 45, 50, 55, 60 |
| 4 TX socket wrenches, long version: TX 30, 40, 50, 6 |
| 4 XZN multipoint socket wrenches, short version: M5, 6, 8, 10 |
| 3 XZN multipoint socket wrenches, long version: M8, 10, 12 |
| 8 Allen socket wrenches, short version: 5, 6, 7, 8, 10, 12, 14, 17 mm |
| 4 Allen socket wrenches, long version: 6, 8, 10, 12 mm |