















4 pieces in stock at Vaughan, ON as of 4:04 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:04 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 23 |
Drive Size | 1/2 in |
Case Length | 405 mm |
Case Width | 160 mm |
Case Thickness | 50 mm |
EAN | 4038898920731 |