



















3 pieces in stock at Vaughan, ON as of 12:39 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 12:39 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Number of Pieces | 21 |
Drive Size | 1/2 in |
Case Length | 405 mm |
Case Width | 160 mm |
Case Thickness | 50 mm |
EAN | 4024835807227 |
Product not yet rated.