Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

Set of socket wrenches and Torx bits 77pc

965.1777 - UNSPSC 27111703
096517 77 961 1
German Engineered
Set of socket wrenches and Torx bits 77pc Set of socket wrenches and Torx bits 77pc
Set of socket wrenches and Torx bits 77pc

Delivery

In stock delivery from our warehouses.

77 pcs Extensive TX Assortment with the most common profiles.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:02 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 4:02 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 77
EAN 4056807255958

Features

Output: TX, TX with hole, Outer TX, TX IP, TX IPR, TX Plus.
Drive: 1/4 inch, 3/8 inch and 1/2 inch socket wrench with square drive
Material: Chrome-vanadium steel
Suitable for manual use in DIN 3120 ratchets

Applications

TX IP: Timing-belt housing cover, gearbox, engine in general, etc
TX IPR: Plug-in pumps in pump-line-nozzle systems, air flow systems, vehicle control units, injection pumps, alternator etc.
TX Plus: Flywheels, Coupling attachments, transmissions etc
Other application areas with TX tamper resistant screw heads

Contents

1/4" TX6, 8, 10, 15, 20, 25, 27, 30
1/2" TX40, 45, 47, 50, 55, 60, 70
1/4" TX with hole TX10, 15, 20, 25, 27, 30
1/2" TX with hole TX40, 45, 50, 55, 60
1/4" insert, TX head E4, 5, 6, 7, 8
3/8-" insert, TX head E10, 12, 14, 16
1/2" insert, TX head E18, 20, 22, 24
1/4" TX IP, TX8, 10, 15, 20, 25, 27, 30
1/2" TX IP, TX40, 45, 50, 55, 60
1/4" TX IPR, TX8, 10, 15, 20, 25, 27, 30
1/2" TX IPR, TX40, 45, 50, 55, 60
1/4" TX plus, TX4, 5, 6, 7, 8
3/8" TX plus, E10, 12, 14, 16
1/2" TX plus, E18, 20, 22, 24

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-01
Assez complet
2021-02-24
absolument complet et un rangement fabuleux.
2021-02-15
ensemble complet
2020-07-31
Très bien fait et complet
2020-02-11
This is an amazing set, very complete set, high quality, professional tools.
2020-02-05
very nice quality product for the price!
2019-11-04
Great service rep! Thanks for taking the time to explain your products and services you offer

Questions & Answers

Q: Does it have lifetime warranty? February 12, 2021
A: This tool set a standard Wurth Canada one year limited warranty which covers manufacturers defects