1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS

965.01434 - UNSPSC 27111703
096501434 961 1
1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS 1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS
1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS

Delivery

No stock for delivery. -

One set for almost any job, 34 pcs. The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, TX head).

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:34 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 10:34 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 34
EAN 4050382117670

Contents

1 lever ratchet
1 25 mm angled extension
1 150 mm extension
1 150 mm flexible extension
1 cardan joint
1 1/4" screwdriver handle
1 adapter with quick-change chuck
12 socket wrench inserts, sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
3 PH bits, PH 1, PH 2, PH 3
4 bits for hexagon socket, 3, 4, 5, 6 mm
7 TX bits, TX 10, 15, 20, 25, 27, 30, 40
1 slotted bit, 0.8 x 5.5

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
Great kit. I us it to work on manual and power wheel chairs. It has most of the metric sizes required. I would recommend the kit for anyone because it is very good quality.
2019-06-06
Tools are great. ***