Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS

965.01434 - UNSPSC 27111703
096501434 961 1
1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS 1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS
1/4'' MULTI-SOCKET WRENCH ASSORTMENT 34 PCS

Delivery

In stock delivery from our warehouses.

One set for almost any job, 34 pcs. The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, TX head).

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 6:11 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 6:11 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 34
EAN 4050382117670

Contents

1 lever ratchet
1 25 mm angled extension
1 150 mm extension
1 150 mm flexible extension
1 cardan joint
1 1/4" screwdriver handle
1 adapter with quick-change chuck
12 socket wrench inserts, sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
3 PH bits, PH 1, PH 2, PH 3
4 bits for hexagon socket, 3, 4, 5, 6 mm
7 TX bits, TX 10, 15, 20, 25, 27, 30, 40
1 slotted bit, 0.8 x 5.5

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-31
Great kit. I us it to work on manual and power wheel chairs. It has most of the metric sizes required. I would recommend the kit for anyone because it is very good quality.
2019-06-06
Tools are great. ***