1/4 inch socket wrench assortment 33 pieces
965.1132
- UNSPSC 27111703
096511 32 060 1
096511 32 060 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:53 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 5:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 33 |
| EAN | 4024835668286 |
Contents
| 1 ratchet |
| 2 extensions: 100, 150 mm |
| 1 cardan joint |
| 1 Zebra handle |
| 1 adapter with quick-change chuck |
| 12 socket wrench inserts: Sizes 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 |
| 3 PH bits: PH1, PH2, PH3 |
| 1 slotted bit: 0.8 x 5.5 |
| 4 hexagon socket bits: Sizes 3, 4, 5, 6 mm |
| 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40 |
Customers Also Viewed
Review(s)
2021-09-13
Qualité professionnelle !
2021-08-28
Motorbike
Anyone
Great quality
2021-08-24
Handy tool kit
2020-08-20
C'est dommage que vous n'avez pas de Tool Truck mobile comme Snap-On.
2020-08-18
Vraiment très satisfait
