THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

3/8" MULTI SOCKET SPANNER SET 22 PCS

965.12022 - UNSPSC 27111703
096512 022060 1
3/8" MULTI SOCKET SPANNER SET 22 PCS 3/8" MULTI SOCKET SPANNER SET 22 PCS
3/8" MULTI SOCKET SPANNER SET 22 PCS

Delivery

In stock delivery from our warehouses.

239.00 Promo Price : $239.00 $266.51
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:30 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 1:30 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 22
Drive Size 3/8 in
Case Length 315 mm
Case Width 115 mm
Case Thickness 40 mm
EAN 4045727474563

Features

Supplied in a metal box and a high-quality foam insert to hold each piece in place.
008.WIOSS32 WIOSS Satellite Tool Kit qty 1
008.WIOSS42 WIOSS Toolbox 42pc Kit qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-07
Very good quality tools. I like the case it’s sturdy and well designed.