![3/8" MULTI SOCKET SPANNER SET 22 PCS](https://wurth-pim.imgix.net/Product/96512022.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6d74c723009ed5956e4955cbfcac7c27)
![3/8" MULTI SOCKET SPANNER SET 22 PCS](https://pim.wurth.ca/Product/96512022.jpg)
![](https://wurth-pim.imgix.net/Technical/12multisocketspanner5.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=25d4931463f7fc591aaf42e6e5345cf4)
![](https://pim.wurth.ca/Technical/12multisocketspanner5.jpg)
![](https://wurth-pim.imgix.net/Technical/38multisocketspanner1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e82b6c88d1d28ef94cf0c7fb5fd5742e)
![](https://pim.wurth.ca/Technical/38multisocketspanner1.jpg)
![3/8" MULTI SOCKET SPANNER SET 22 PCS](https://wurth-pim.imgix.net/Product/96512022.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6d74c723009ed5956e4955cbfcac7c27)
![](https://pim.wurth.ca/Product/96512022.jpg)
![](https://wurth-pim.imgix.net/Technical/12multisocketspanner5.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=25d4931463f7fc591aaf42e6e5345cf4)
![](https://pim.wurth.ca/Technical/12multisocketspanner5.jpg)
![](https://wurth-pim.imgix.net/Technical/38multisocketspanner1.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e82b6c88d1d28ef94cf0c7fb5fd5742e)
![](https://pim.wurth.ca/Technical/38multisocketspanner1.jpg)
4 pieces in stock at Vaughan, ON as of 8:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Number of Pieces | 22 |
Drive Size | 3/8 in |
Case Length | 315 mm |
Case Width | 115 mm |
Case Thickness | 40 mm |
EAN | 4045727474563 |
008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |