3/8" HEXAGONAL SOCKET SET STANDARD SIZES 19PCS
965.1219
- UNSPSC 27111703
096512 19 061 1
096512 19 061 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 9:54 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:54 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 19 |
| Drive Size | 3/8 in |
| Case Length | 315 mm |
| Case Width | 115 mm |
| Case Thickness | 40 mm |
| EAN | 4024835807388 |
Features
Supplied in a metal box and a high-quality foam insert to hold each piece in place.
Benefits & Advantage
| Easy handling and maximum service life |
| Drive: 10 mm / 3/8” |
| Head: fine-toothed, 72 teeth, 5° rotating angle |
| Chrome-plated with anti-slip 2-component handle resistant to general workplace oils and cleaners |
| Top quality, tested by German TÜV SÜD product service |
| Handy directional switch for easy switching, even with oily fingers; can be operated with one hand |
| Chamfer on square enables easier pull-off as better gripping is possible |
| Offset ratchet body enables more clearance for gripping with screw connections |
Contents
| 250mm Ratchet |
| 125mm Extension bar |
| 250mm Extension Bar |
| 55mm Universal joint |
| 15 sockets: 1/4" - 7/8" |
Customers Also Viewed
Review(s)
2021-08-19
Expensive but good quality tool fast shipping
