2 pieces in stock at Vaughan, ON as of 5:53 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:53 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 32 |
| EAN | 4045727936054 |
| Double-ring ratchet 1/4" and 10 mm drives (200mm) |
| Double-ring ratchet, 1/4" and 10 mm drives (110mm) |
| Adapter 10 mm x 1/4" (22mm) |
| Foam insert 215 x 105 x 30 mm |
| Metal box 22 x 110 x 35 mm |
| 1/4" Drive bits: TX 15, TX 20, TX 25, TX 27, Slot 5.5mm, Slot 8mm, Allen head size 4 mm, Allen head size 5 mm, Allen head size 6 mm, PH1, PH2, PH3 |
| 10 mm Drive bits: TX 30, TX 40, TX45, XZN M 5, XZN M 6, XZN M 8, Allen head size 7mm, Allen head size 8mm |
| 1/4" sockets, hexagon: 6, 7, 8, 9, 10, 11, 12, 13, 14mm |