



















4 pieces in stock at Vaughan, ON as of 6:15 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:15 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Drive Size | 1/4 in |
Number of Teeth | 72 |
Standards Met | DIN 3122, ISO 3315 |
EAN | 4050642729209 |
Head: 72 teeth, angle of rotation: 5°,joint can be rotated 270° |
Handle: Two-component handle, straight or adjustable 90° as T-handle |