.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=db6fa0c4b9159ab58386380fc21c6098)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=64e91508fea1ca076b4df06950225e21)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be7b314c5022cc02448fba6585d308e5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2f99595fb0c6f918b11125e1fb21f55e)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=75f43c58e5fcc595f0639a3bcf4b4c2f)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=610b9cc4b4a022133a9f29432687a484)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3955aabebe664cb58b940794f749ce1b)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=db6fa0c4b9159ab58386380fc21c6098)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=64e91508fea1ca076b4df06950225e21)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=be7b314c5022cc02448fba6585d308e5)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2f99595fb0c6f918b11125e1fb21f55e)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=75f43c58e5fcc595f0639a3bcf4b4c2f)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=610b9cc4b4a022133a9f29432687a484)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3955aabebe664cb58b940794f749ce1b)
.jpg)
3 pieces in stock at Vaughan, ON as of 6:13 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:13 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Tip Size | 1/2 in |
Length | 250 mm |
DIN | 3122 |
Material | Chrome-vanadium steel |
EAN | 4062856421794 |
Ideal for tightening in tight spaces! |
360° turning handle • The drive is rotated by turning the end of the handle • Work can be performed twice as fast • Can also be used as a standard ratchet |
No accidental detaching of the socket • The safety lock stops the socket falling off or being lost • Simply press the pushbutton to release the socket |
Easy change of direction • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation |
Maintenance-free gearing • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed |
Product not yet rated.