
4 pieces in stock at Vaughan, ON as of 6:23 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:23 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Tip Size | 1/4 in |
| Length | 135 mm |
| DIN | 3122 |
| Material | Chrome-vanadium steel |
| EAN | 4062856421749 |
| Ideal for tightening in tight spaces! |
| 360° turning handle • The drive is rotated by turning the end of the handle • Work can be performed twice as fast • Can also be used as a standard ratchet |
| No accidental detaching of the socket • The safety lock stops the socket falling off or being lost • Simply press the pushbutton to release the socket |
| Easy change of direction • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation |
| Maintenance-free gearing • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed |
Product not yet rated.