
5 pieces in stock at Vaughan, ON as of 8:40 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:40 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Drive | 1/2 in |
| Overall Length | 253 mm |
| Head Diameter | 38 mm |
| Handle Length | 115 mm |
| Handle Diameter | 26 mm |
| Material | Chrome-vanadium steel |
| Handle Material | 2-component plastic |
| Version | With 72 teeth - 5 degree angle of rotation |
| Surface | Chromed high-gloss satin finish |
| IP Protection Class | IP 5X |
| EAN | 4053479475080 |
| Drive: ½, 3/8 & 1/4 inch drives |
| Standard: DIN 3122, ISO 3315 |
| Reversing lever for clockwise and anti-clockwise rotation |
| Geometry: Ratchet body with offset center for easy access in hard to reach areas |