1/2 inch jointed-head ratchet-extendable
715.1392
- UNSPSC 27111711
IN-STORE
5 pieces in stock at Vaughan, ON as of 9:08 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Ratchet |
Square Size | 1/2 in |
Maximum Length | 430 mm |
EAN | 4056807068978 |
Features
Quick ejection with safety lock |
Flexible, rotating ratchet head with locking device |
Documents & Videos
Customers Also Viewed
Review(s)
2021-07-05
Pratique
2021-02-15
mechanic work
2021-01-17
Très bon outil
2020-08-24
bon
2020-06-16
Great quality
2020-05-15
Fantastic quality German made hand tools! The extension swivel ratchet is so cool, that after getting one, I purchased 2 more for my race track tool boxes!
2020-05-14
I use this ratchet for general mechanical work it is handy to have the extendable feature for tighter bolts. i would recommend this to anyone.
2019-12-29
The 1/2 inch jointed-head ratchet-extendable was a gift. I had the good fortune to use a 3/8 inch jointed-head ratchet-extendable about a month ago which is what led me to order this for an up and coming big rig mechanic. He's thrilled and can't wait to try it out when he goes back to school post-holidays.
As for me, I was given $50 for Christmas and so I have put that towards a 3/8 inch J-H R-E for myself. I am looking forward to the end of the holidays to when Wurth re-opens to receive mine.
Absolutely will love it. I have recommended the product to everyone that I know who works in shops.
I"ll have to let you know about the quality of the product when I receive mine. But if it is still the same quality as the one I had the good fortune to use in the shop last month then I am sure it will be stellar.
Thank you so much for working so hard to get the tools delivered before Christmas. Kudos to your staff and Dicom's as well. Being in a tiny town (albeit 40 min from Mtl) I did not hold out hope to get the ratchet in time - but it showed up noon-ish on 24 Dec. So thirlled.
2019-12-09
Super produit a un prix plus que compétitif
2019-05-17
As a Journeyman heavy duty mechanic I require a strong reliable tool to get my job done and the equipment back to work. I have heavily relied on the tools truck brand tools to achieve this. My shop wurth dealer showed me a sample of this ratchet and I was impressed and thought I’d give it a try. Having to wait for it the mail was annoying but it came extremely quickly in the mail. I have only had the chance to play with it and haven’t had the chance to put it to real work but I’m confident it with be as good as I expect from the tool truck. It feels and looks just like the much higher priced tools I have. You might have a new tool customer. Once I try it out I’m sure my co workers will want to borrow it, I’ll give them your website address instead.