Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Pass-through sckt wrench POWERDRIV WS17 - OD

713.13017 - UNSPSC 27111704
German Engineered
Pass-through sckt wrench POWERDRIV WS17 - OD Pass-through sckt wrench POWERDRIV WS17 - OD
Pass-through sckt wrench POWERDRIV WS17 - OD
0 Review(s)

POWERDRIV®, metric, hexagon

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 17 mm
Length 32 mm
Tip Diameter 22.4 mm
Tip Length 12 mm

Features

Surface: Chrome-plated, polished

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.