Pass-through sckt wrench POWERDRIV WS18 - OD
713.13018
- UNSPSC 27111704
Delivery
0 Review(s)
POWERDRIV®, metric, hexagon
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 18 mm |
Length | 32 mm |
Tip Diameter | 23.6 mm |
Tip Length | 12 mm |
Features
Surface: Chrome-plated, polished |
Documents & Videos
Review(s)
Product not yet rated.