



2 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length | 205 mm |
EAN | 4045727062203 |
Round, compact head: 72 teeth, 5° angle of rotation |
One-hand operation with reverse lever for clockwise and anti-clockwise rotation |
Surface: chrome-plated, polished |
Plastic handle |
Extremely slim design |