SOCKET & BIT ADAPTER SET 8 PIECES
965.1280
- UNSPSC 27111703
Delivery
In stock for delivery.
0 Review(s)
Combined adapter assortment with most common socket-wrench and bit adapters
IN-STORE
5 pieces in stock at Vaughan, ON as of 8:20 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 8 |
Case Length | 220 mm |
Case Width | 110 mm |
Case Thickness | 35 mm |
EAN | 4049557581613 |
Features
Chrome-plated finish |
Square drive |
008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.