3/8 Ratchet Reverse 72 Teeth - L175mm
712.0380
- UNSPSC 27111711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
5 pieces in stock at Vaughan, ON as of 3:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Tip Size | 3/8 in |
Length | 175 mm |
Ratchet Head Height | 19 mm |
Ratchet Diameter | 30 mm |
Handle Length | 82 mm |
Handle Diameter | 16 mm |
Surface | Chrome-plated |
Handle | 2-component plastic |
EAN | 4048539308835 |
Features
Compact, narrow head |
Simple changeover from clockwise to anti-clockwise rotation |
Chamfered square — easier removal of socket wrench inserts |
Offset ratchet body for more hand freedom |
Fine tooth rotary disc with 72 teeth; 5° angle of rotation |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.