1/2 ratchet with lever reverse 1/2IN-250MM
712.01201
- UNSPSC 27111711
Delivery
In stock for delivery.
0 Review(s)
Rugged design with convenient quick release function. Coarse toothing with 48 teeth – 7.5° rotating angle!
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 1/2 in |
Number of Teeth | 48 |
Rotating Angle | 7.5° |
EAN | 4050382117519 |
Features
Fast, simple reversing of clockwise and counterclockwise rotation with lever |
Low-lying, protected reversing lever for fast left/right switching with one hand |
Offset ratchet body allows more clearance for gripping |
Ergonomical design of the handle |
Quick release for fast socket change and ball locking device |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.