1/4 ratchet with lever reverse 1/4IN-135MM
712.01401
- UNSPSC 27111711
Delivery
In stock for delivery.
Rugged design with convenient quick release function. Coarse toothing with 48 teeth – 7.5° rotating angle!
IN-STORE
3 pieces in stock at Vaughan, ON as of 2:58 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 1/4 in |
Number of Teeth | 48 |
Rotating Angle | 7.5° |
EAN | 4050382117465 |
Features
Fast, simple reversing of clockwise and counterclockwise rotation with lever |
Low-lying, protected reversing lever for fast left/right switching with one hand |
Offset ratchet body allows more clearance for gripping |
Ergonomical design of the handle |
Quick release for fast socket change and ball locking device |
Documents & Videos
Customers Also Viewed
Review(s)
2021-04-06
Nice fine tooth ratchet. Good ergonomics.
2018-09-18
The lever action is great as it can be done at any point, and the short distance between clicks is perfect. My mechanic loves these.