1/2 inch impact connector (1/2-3/4IN)
714.1328
- UNSPSC 27112832
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 2:11 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Power Connector |
Drive Size | 1/2 in |
Length | 50 mm |
Square Size | 3/4 in |
Standards Met | DIN 3121, ISO 1174 |
EAN | 4011231710695 |
Customers Also Viewed
Review(s)
Product not yet rated.