1/2 inch impact connector 75mm
714.1322
- UNSPSC 27112832
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Power Extension |
Drive Size | 1/2 in |
Length | 75 mm |
Square Size | 1/2 in |
Standards Met | DIN 3121, ISO 1174 |
EAN | 4011231710633 |
Customers Also Viewed
Review(s)
2021-07-13
cant beat the quality and price