3/4 INCH IMPACT CONNECTOR - 1/2 INCH TIP
714.14191
- UNSPSC 27112832
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
7 pieces in stock at Vaughan, ON as of 11:35 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Description | Suitable for all common pneumatic and electric screwdrivers |
Type | Power Connector |
Drive Size | 3/4 in |
Length | 58 mm |
Tip Size | 1/2 in |
Standards | DIN 3121 |
Customers Also Viewed
Review(s)
Product not yet rated.