3/4 INCH IMPACT CONNECTOR - 1 INCH TIP
714.1419
- UNSPSC 27112832
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 8:13 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Description | Suitable for all common pneumatic and electric screwdrivers |
Type | Power Connector |
Drive Size | 3/4 in |
Length | 63 mm |
Tip Size | 1 in |
Standards | DIN 3121 |
EAN | 4065746646741 |
Customers Also Viewed
Review(s)
Product not yet rated.