1 inch power socket wrench metric hex WS33
714.1533
- UNSPSC 27112828
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 33 mm |
Overall Length | 62 mm |
Tip Diameter | 54 mm |
Overall Diameter | 54 mm |
Tip Length | 20 mm |
EAN | 4011231711104 |
Features
For use with electric or pneumatic screwdrivers and impact drivers |
Standard: DIN 3121/ISO1174 |
Design: Forged, burnished |
Drive: Square socket 1” |
Tip: Hexagon, metric |
Geometry: Short |
Customers Also Viewed
Review(s)
Product not yet rated.