1/2 Inch Impact socket, long 13/16"
714.13489
- UNSPSC 27112828
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 1/2 in |
Drive Type | Internal square |
Tip Type | For outer hexagon |
Material | Chrome molybdenum |
Surface | Phosphated |
Standards | DIN 3130 |
Width Across Flats | 13/16 in |
Length (L1) | 78 mm |
Socket wrench external diameter (D1) | 30 mm |
Socket wrench external diameter (D2) | 31 mm |
Socket wrench depth (t) | 11 mm |
EAN | 4062856403714 |
Features
Fits all conventional pneumatic and electric drivers |
With hole for locking pin and groove for O-Ring |
Customers Also Viewed
Review(s)
Product not yet rated.