1/2 Inch Impact socket, long 19/32"
714.13484
- UNSPSC 27112828
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 1/2 in |
Drive Type | Internal square |
Tip Type | For outer hexagon |
Material | Chrome molybdenum |
Surface | Phosphated |
Standards | DIN 3125 |
Width Across Flats | 19/32 in |
Length (L1) | 78 mm |
Socket wrench external diameter (D1) | 24 mm |
Socket wrench external diameter (D2) | 24 mm |
Socket wrench depth (t) | 8 mm |
EAN | 4062856403752 |
Features
Fits all conventional pneumatic and electric drivers |
With hole for locking pin and groove for O-Ring |
Customers Also Viewed
Review(s)
Product not yet rated.