FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

1/2 inch power socket wrench metric hex WS17

714.1314 - UNSPSC 27110000
071413 14 064 1
German Engineered
1/2 inch power socket wrench metric hex WS17 1/2 inch power socket wrench metric hex WS17
1/2 inch power socket wrench metric hex WS17

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 17 mm
External Diameter 25 mm
Base External Diameter 30 mm
Socket Wrench Depth 8 mm
Length 78 mm
EAN 4011231710503

Features

Standard: Square drive acc. To DIN 3121
Design: forged, burnished
Length: 78mm

Applications

Fits all conventional compressed air and electric drivers

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-12
Nicely made, but does not have taper on end as in photo.