Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/2 inch power socket wrench metric hex WS24

714.1317 - UNSPSC 27110000
071413 17 064 1
German Engineered
1/2 inch power socket wrench metric hex WS24 1/2 inch power socket wrench metric hex WS24
1/2 inch power socket wrench metric hex WS24

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 24 mm
External Diameter 34 mm
Base External Diameter 30 mm
Socket Wrench Depth 12 mm
Length 78 mm
EAN 4011231710589

Features

Standard: Square drive acc. To DIN 3121
Design: forged, burnished
Length: 78mm

Applications

Fits all conventional compressed air and electric drivers

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.