LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

IMPSKT-1/2IN-LONG-TX60

715.136160 - UNSPSC 27111704
0715136160961 1
IMPSKT-1/2IN-LONG-TX60 IMPSKT-1/2IN-LONG-TX60
IMPSKT-1/2IN-LONG-TX60

Delivery

In stock delivery from our warehouses.
0 Review(s)

IMPSKT-1/2IN-LONG-TX60 — 715.136160
  • IMPSKT-1/2IN-EXTX-E10 — 715.13510
  • IMPSKT-1/2IN-EXTX-E12 — 715.13512
  • IMPSKT-1/2IN-EXTX-E14 — 715.13514
  • IMPSKT-1/2IN-EXTX-E18 — 715.13518
  • IMPSKT-1/2IN-EXTX-E24 — 715.13524
  • IMPSKT-1/2IN-LONG-TX30 — 715.136130
  • IMPSKT-1/2IN-LONG-TX40 — 715.136140
  • IMPSKT-1/2IN-LONG-TX45 — 715.136145
  • IMPSKT-1/2IN-LONG-TX50 — 715.136150
  • IMPSKT-1/2IN-LONG-TX55 — 715.136155
  • IMPSKT-1/2IN-LONG-TX60 — 715.136160
  • IMPSKT-1/2IN-LONG-TX70 — 715.136170
  • IMPSKT-1/2IN-LONG-TX80 — 715.136180

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/2 in
Tip Size TX60
Outer Diameter 25 mm
Length 78 mm
EAN 4058794465402

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.