Happy New Year: Save Up to 35% on All Products. Exclusions apply. Use code: NY2026.

1/2 Inch Impact socket wrench, short 13/16"

714.13458 - UNSPSC 27112828
071413 458961 1
1/2 Inch Impact socket wrench, short 13/16" 1/2 Inch Impact socket wrench, short 13/16"
1/2 Inch Impact socket wrench, short 13/16"
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/2 inch
Width Across Flats 13/16 in
Drive Type Internal square
Tip Type For outer hexagon
Material Chrome molybdenum
Surface Phosphated
Standards DIN 3121
Length (L1) 38 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench external diameter (D2) 30 mm
Socket wrench depth (t) 11 mm
EAN 4062856385300

Features

Fits all conventional pneumatic and electric drivers
With hole for locking pin and groove for O-Ring

You Might Also Like

Review(s)

Product not yet rated.