Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

1/2 Inch Impact socket wrench, short 15/16"

714.13460 - UNSPSC 27112828
071413 460961 1
1/2 Inch Impact socket wrench, short 15/16" 1/2 Inch Impact socket wrench, short 15/16"
1/2 Inch Impact socket wrench, short 15/16"

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/2 inch
Width Across Flats 15/16 in
Drive Type Internal square
Tip Type For outer hexagon
Material Chrome molybdenum
Surface Phosphated
Standards DIN 3121
Length (L1) 38 mm
Socket wrench external diameter (D1) 34 mm
Socket wrench external diameter (D2) 30 mm
Socket wrench depth (t) 13 mm
EAN 4062856385324

Features

Fits all conventional pneumatic and electric drivers
With hole for locking pin and groove for O-Ring

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.