Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

IMPSKT-1/2IN-HEX-SHORT-WS11

714.13031 - UNSPSC 27111704
071413 031961 1
IMPSKT-1/2IN-HEX-SHORT-WS11 IMPSKT-1/2IN-HEX-SHORT-WS11
IMPSKT-1/2IN-HEX-SHORT-WS11
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 11 mm
Length 38 mm
External Diameter 25 mm
Socket Depth 6 mm
Material Chrome molybdenum
Standards ISO 1174
EAN 4056807062839

Features

Fits all conventional pneumatic and electric drivers
With hole for locking pin and groove for O-Ring

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.