![1/2" power socket wrench metric hex WS3/8IN - OD](https://wurth-pim.imgix.net/Product/7141302.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=065f937ff168bad84d416c2f16ccfb52)
![1/2" power socket wrench metric hex WS3/8IN - OD](https://pim.wurth.ca/Product/7141302.jpg)
![1/2" power socket wrench metric hex WS3/8IN - OD](https://wurth-pim.imgix.net/Product/7141302.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=065f937ff168bad84d416c2f16ccfb52)
![](https://pim.wurth.ca/Product/7141302.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/2 in |
Hex Size | 3/8 in |
Length | 38 mm |
Tip Diameter | 17 mm |
Overall Diameter | 25 mm |
Tip Length | 12 mm |
Standards Met | DIN 3129, DIN 3121, ISO 1174 |
For use with electric or pneumatic screwdrivers and impact screwdrivers |
Design: forged, burnished |
Drive: Square socket 1/2" |
Tip: Hexagon, metric |
Product not yet rated.