1/2 inch power socket wrench metric hex WS13
714.1305
- UNSPSC 27110000
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/2 in |
Hex Size | 13 mm |
Length | 38 mm |
Tip Diameter | 21 mm |
Overall Diameter | 25 mm |
Tip Length | 12 mm |
Standards Met | DIN 3129, DIN 3121, ISO 1174 |
EAN | 4011231710374 |
Features
For use with electric or pneumatic screwdrivers and impact screwdrivers |
Design: forged, burnished |
Drive: Square socket 1/2" |
Tip: Hexagon, metric |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.