Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/2 inch power socket wrench metric hex WS32

714.1332 - UNSPSC 27110000
071413 32 061 1
German Engineered
1/2 inch power socket wrench metric hex WS32 1/2 inch power socket wrench metric hex WS32
1/2 inch power socket wrench metric hex WS32
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 32 mm
Length 44 mm
Tip Diameter 44 mm
Overall Diameter 30 mm
Tip Length 20 mm
Standards Met DIN 3129, DIN 3121, ISO 1174
EAN 4038898215004

Features

For use with electric or pneumatic screwdrivers and impact screwdrivers
Design: forged, burnished
Drive: Square socket 1/2"
Tip: Hexagon, metric

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.