FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

1/2 inch power socket wrench metric hex WS34

714.1334 - UNSPSC 27110000
071413 34 061 1
German Engineered
1/2 inch power socket wrench metric hex WS34 1/2 inch power socket wrench metric hex WS34
1/2 inch power socket wrench metric hex WS34
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 34 mm
Length 44 mm
Tip Diameter 46 mm
Overall Diameter 30 mm
Tip Length 21.5 mm
Standards Met DIN 3129, DIN 3121, ISO 1174
EAN 4038898215011

Features

For use with electric or pneumatic screwdrivers and impact screwdrivers
Design: forged, burnished
Drive: Square socket 1/2"
Tip: Hexagon, metric

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.