Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1/2" socket wrench hexagon short SHORT-HEX-WS14"

712.131114 - UNSPSC 27111704
German Engineered
1/2" socket wrench hexagon short SHORT-HEX-WS14" 1/2" socket wrench hexagon short SHORT-HEX-WS14"
1/2" socket wrench hexagon short SHORT-HEX-WS14"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 14 mm
Length 36 mm
Tip Diameter 20.5 mm
Overall Diameter 23 mm
Tip Length 13 mm
EAN 4024835718868

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.