1/2 inch multi-socket wrench MULTI-24MM

712.13424 - UNSPSC 27111704
071213424 060 1
German Engineered
1/2 inch multi-socket wrench MULTI-24MM 1/2 inch multi-socket wrench MULTI-24MM
1/2 inch multi-socket wrench MULTI-24MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/2 in
Hex Size 24 mm
TX Size 30
Square Size 19 mm
Length 38 mm
Tip Diameter 33 mm
Overall Diameter 29 mm
Tip Length 18 mm
EAN 4038898924623

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.