



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Multi-Socket |
Drive Size | 1/2 in |
Hex Size | 27 mm |
TX Size | 34 |
Square Size | 22 mm |
Length | 44 mm |
Tip Diameter | 36.7 mm |
Overall Diameter | 32.2 mm |
Tip Length | 20 mm |
EAN | 4038898924647 |
Product not yet rated.