FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

1/2 inch multi-socket wrench MULTI-30MM

712.13430 - UNSPSC 27111704
071213430 060 1
German Engineered
1/2 inch multi-socket wrench MULTI-30MM 1/2 inch multi-socket wrench MULTI-30MM
1/2 inch multi-socket wrench MULTI-30MM
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/2 in
Hex Size 30 mm
TX Size 38
Square Size 24 mm
Length 44 mm
Tip Diameter 40.5 mm
Overall Diameter 36 mm
Tip Length 22 mm
EAN 4038898924661

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.