FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

1/2 inch multi-socket wrench MULTI-32MM

712.13432 - UNSPSC 27111704
071213432 060 1
German Engineered
1/2 inch multi-socket wrench MULTI-32MM 1/2 inch multi-socket wrench MULTI-32MM
1/2 inch multi-socket wrench MULTI-32MM
0 Review(s)

1/2 inch multi-socket wrench MULTI-32MM — 712.13432
  • 1/2 inch multi-socket wrench MULTI-10MM — 712.13410
  • 1/2" multi-socket wrench MULTI-11MM - OD — 712.13411
  • 1/2 inch multi-socket wrench MULTI-12MM — 712.13412
  • 1/2 inch multi-socket wrench MULTI-13MM — 712.13413
  • 1/2 inch multi-socket wrench MULTI-15MM — 712.13415
  • 1/2 inch multi-socket wrench MULTI-16MM — 712.13416
  • 1/2 inch multi-socket wrench MULTI-17MM — 712.13417
  • 1/2 inch multi-socket wrench MULTI-19MM — 712.13419
  • 1/2 inch multi-socket wrench MULTI-20MM — 712.13420
  • 1/2 inch multi-socket wrench MULTI-21MM — 712.13421
  • 1/2 inch multi-socket wrench MULTI-22MM — 712.13422
  • 1/2 inch multi-socket wrench MULTI-24MM — 712.13424
  • 1/2 inch multi-socket wrench MULTI-26MM - OD — 712.13426
  • 1/2 inch multi-socket wrench MULTI-27MM — 712.13427
  • 1/2 inch multi-socket wrench MULTI-30MM — 712.13430
  • 1/2 inch multi-socket wrench MULTI-32MM — 712.13432

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/2 in
Hex Size 32 mm
TX Size 40
Square Size 26 mm
Length 44 mm
Tip Diameter 43 mm
Overall Diameter 38.1 mm
Tip Length 24 mm
EAN 4038898924678

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.