Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

1/4 inch socket wrench slotted 6.5X1.2 - OD

715.11765 - UNSPSC 27111704
071511765 061 1
German Engineered
1/4 inch socket wrench slotted 6.5X1.2 - OD 1/4 inch socket wrench slotted 6.5X1.2 - OD
1/4 inch socket wrench slotted 6.5X1.2 - OD
0 Review(s)

1/4 inch socket wrench slotted 6.5X1.2 - OD — 715.11765
  • 1/4" socket wrench slotted 3.5X0.6 - OD — 715.11735
  • 1/4 inch socket wrench slotted 6.5X1.2 - OD — 715.11765
  • 1/4 inch socket wrench slotted 8.0X1.2 — 715.11780

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Slotted
Drive Size 1/4 in
Length 32 mm
Overall Diameter 12 mm
Tip Length 12 mm
Tip Size 1.2x6.5 mm
Standards Met DIN 5264
EAN 4011231726986

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.