NUTSETTER MAGN 13MM HEX X 51 MM
614.176718
- UNSPSC 27111703
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 10:17 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/4 in |
Length | 51 mm |
Width Across Flats | 13 mm |
EAN | 4011231509817 |
Customers Also Viewed
Review(s)
Product not yet rated.